Shop HOMEROOTS
See all product information
Create Account
Set of Two Natural Solid Wood Handmade Serve Boards With Handles
- Mfr # 609082
- Zoro # G723440203
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Tray Pattern
No Pattern and Not Solid Color
Color
Natural
Capacity
10
Tray Type
Cheese Board
Chip Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 609082
- Zoro #
- G723440203
- UPC #
- -
- Country of Origin
- India
- Item
- Trays
- Tray Pattern
- No Pattern and Not Solid Color
- Color
- Natural
- Capacity
- 10
- Tray Type
- Cheese Board
- Chip Resistant
- No
- Dishwasher Safe
- No
- Finish
- Natural
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
- Shape
- Rectangular
- Microwave Safe
- No
- Food Safe
- Yes
Dimensions
- Length
- 1.75 in
- Overall Depth
- 29.25 in
- Overall Width
- 17.25 in
Description
Entertain and serve in style with this fabulous set of two natural solid wood handmade serve boards with handles. Designed with handles for easy transport and convenience, these square serve boards will be the ultimate for serving charcuterie. Handcrafted from solid mango wood, these boards include feet on the bottom to protect your surfaces and rope ties to add to the artisanal style. This cheese board arrives as a set of two giving you the versatility to use together or separately. 1.75-inch h x 17.25-inch w x 29.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.