Shop ADVANCE TABCO

Stainless Standard Duty Speed Rail

  • Mfr # DT-3-X

  • Zoro # G623358202


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Gauge
20 ga
Overall Length
8 1/8 in
Material
Stainless Steel
Number of Tiers
2
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DT-3-X
Zoro #
G623358202
UPC #
747545 18279 1
Country of Origin
United States

Dimensions

Overall Length
8 1/8 in

Details

Gauge
20 ga
Material
Stainless Steel
Number of Tiers
2
Item
Speed Rail
Color
Silver
Product Type
Speed Rail
Finish
Satin
Number of Bottles Held
20

Description

Speed Rail, Gauge 20 ga, Number of Tiers 2, Number of Bottles Held 20, Finish Satin, Product Type Speed Rail, Color Silver, Material Stainless Steel, Mounting Type Keyhole, Overall Length 8 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.