Shop ADVANCE TABCO

Stainless Heavy Duty Speed Rail

  • Mfr # SRKD-42

  • Zoro # G923358582


product price:  $378.90
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Satin
Number of Tiers
2
Product Type
Speed Rail
Number of Bottles Held
24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SRKD-42
Zoro #
G923358582
UPC #
747545 19275 2
Country of Origin
United States

Dimensions

Overall Length
42 in

Details

Material
Stainless Steel
Item
Speed Rail
Finish
Satin
Number of Tiers
2
Product Type
Speed Rail
Number of Bottles Held
24
Gauge
20 ga
Color
Silver

Description

Speed Rail, Gauge 20 ga, Number of Tiers 2, Number of Bottles Held 24, Finish Satin, Product Type Speed Rail, Color Silver, Material Stainless Steel, Mounting Type Keyhole, Overall Length 42 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.