Shop ADVANCE TABCO

Stainless Underbar Blender Station

  • Mfr # CR-RS-18-X

  • Zoro # G523355653


product price:  $1,212.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
26 in
Top Material
Stainless Steel
Bowl Shape
Rectangular
Frame Material
Stainless Steel
Bowl Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CR-RS-18-X
Zoro #
G523355653
UPC #
747545 19685 9
Country of Origin
United States

Dimensions

Overall Depth
26 in
Bowl Length
10 in
Faucet Hole Diameter
4 in
Drain Opening Diameter
1 1/2 in
Bowl Width
10 in
Overall Width
18 in
Backsplash Height
4 in
Overall Fixed Height
33 in
Water Inlet Connection Size
1 1/2 in
Bowl Depth
7 in

Details

Top Material
Stainless Steel
Bowl Shape
Rectangular
Frame Material
Stainless Steel
Product Type
Blender Station
Frame Construction
Welded Only
Faucet Operation
Single Manual Handle
Faucet Mounting Location
Deck
Color
Silver
Sink Material
Stainless Steel
Frame Metal Material Gauge
16 ga
Assembly
Fully Assembled
Faucet Mounting Centers
4 in
Overall Load Capacity
50 lb
Number of Drawers
0
Number of Shelves
0
Edge Shape
Straight
Top Metal Material Gauge
16 ga
Item
Work Table with Sink

Description

Stainless Underbar Blender Station

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.