Shop ADVANCE TABCO

Stainless Underbar Blender Station

  • Mfr # SL-RS-12-X

  • Zoro # G823355759


product price:  $1,013.99
/ea
Free Shipping & Returns

Key Features

Frame Construction
Welded Only
Frame Metal Material Gauge
16 ga
Top Metal Material Gauge
16 ga
Product Type
Blender Station
Number of Drawers
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL-RS-12-X
Zoro #
G823355759
UPC #
747545 19069 7
Country of Origin
United States

Dimensions

Drain Opening Diameter
1 1/2 in
Overall Width
12 in
Overall Fixed Height
33 in
Bowl Width
10 in
Faucet Hole Diameter
4 in
Bowl Depth
7 in
Water Inlet Connection Size
1 1/2 in
Backsplash Height
4 in
Bowl Length
10 in
Overall Depth
23 in

Details

Item
Work Table with Sink
Frame Construction
Welded Only
Frame Metal Material Gauge
16 ga
Top Metal Material Gauge
16 ga
Product Type
Blender Station
Number of Drawers
0
Bowl Shape
Rectangular
Faucet Operation
Single Manual Handle
Assembly
Fully Assembled
Overall Load Capacity
50 lb
Faucet Mounting Centers
4 in
Color
Silver
Number of Shelves
0
Top Material
Stainless Steel
Faucet Mounting Location
Splash
Sink Material
Stainless Steel
Edge Shape
Straight
Frame Material
Stainless Steel

Description

Stainless Underbar Blender Station

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.