Shop ADVANCE TABCO

Stainless Underbar Blender Station

  • Mfr # CR-RS-12-X

  • Zoro # G323356782


product price:  $1,058.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Stainless Steel
Faucet Hole Diameter
4 in
Faucet Mounting Location
Deck
Top Material
Stainless Steel
Edge Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CR-RS-12-X
Zoro #
G323356782
UPC #
747545 18037 7
Country of Origin
United States

Dimensions

Faucet Hole Diameter
4 in
Water Inlet Connection Size
1 1/2 in
Bowl Depth
7 in
Bowl Length
10 in
Bowl Width
10 in
Overall Fixed Height
33 in
Drain Opening Diameter
1 1/2 in
Overall Depth
26 in
Overall Width
12 in
Backsplash Height
4 in

Details

Frame Material
Stainless Steel
Faucet Mounting Location
Deck
Top Material
Stainless Steel
Item
Work Table with Sink
Edge Shape
Straight
Color
Silver
Frame Construction
Welded Only
Assembly
Fully Assembled
Sink Material
Stainless Steel
Bowl Shape
Rectangular
Overall Load Capacity
50 lb
Number of Drawers
0
Number of Shelves
0
Top Metal Material Gauge
16 ga
Product Type
Blender Station
Faucet Mounting Centers
4 in
Frame Metal Material Gauge
16 ga
Faucet Operation
Single Manual Handle

Description

Stainless Underbar Blender Station

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.