Shop ADVANCE TABCO

Stainless Underbar Drainboard

  • Mfr # SLD-4

  • Zoro # G023358147


product price:  $835.99
/ea
Free Shipping & Returns

Key Features

Side Material Gauge
20 ga
Foot Type
Adjustable
Shelf Material
Stainless Steel
Backsplash Height
4 in
Features
Adjustable Galvanized Side Cross-Bracing, CRD Series has Rear Deck for Extra Storage, Embossed and Seamless Drainboard with Drain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLD-4
Zoro #
G023358147
UPC #
747545 19140 3
Country of Origin
United States

Dimensions

Backsplash Height
4 in
Top Depth
18 in
Overall Depth
18 in
Top Width
48 in
Overall Height
33 in
Overall Width
48 in
Corrugation Width
18 in

Details

Side Material Gauge
20 ga
Foot Type
Adjustable
Shelf Material
Stainless Steel
Features
Adjustable Galvanized Side Cross-Bracing, CRD Series has Rear Deck for Extra Storage, Embossed and Seamless Drainboard with Drain
Includes
(4) Galvanized Legs with Adjustable Plastic Bullet Feet
Color
Silver
Standards
NSF
Edge Shape
Straight
Shelf Material Gauge
20 ga
Number of Shelves
0
Frame Material
Stainless Steel
Drain Type
IPS
Top Metal Material Gauge
20 ga
Assembly
Unassembled
Frame Metal Material Gauge
20 ga
Resistance Properties
Corrosion-Resistant
Item
Underbar Drainboard
Frame Construction
Welded Only
Top Material
Stainless Steel
Overall Load Capacity
200 lb
Product Type
Drainboard

Description

Stainless Underbar Drainboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.