Shop ADVANCE TABCO

Mixer Stand-Galv. Undershelf

  • Mfr # AG-MT-303

  • Zoro # G623358080


product price:  $689.99
/ea
Free Shipping & Returns

Key Features

Frame Metal Material Gauge
12 ga
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
2 in
For Location
Indoor
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AG-MT-303
Zoro #
G623358080
UPC #
747545 11236 1
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
2 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Overall Width
36 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
Work Surface Width
36 in
Work Surface Depth
30 in
Minimum Adjustable Height
35 1/2 in

Details

Frame Metal Material Gauge
12 ga
For Location
Indoor
Standards
NSF
Top Material Finish
Satin
Unit Type
Not Expandable or Modular
Item
Mixer Stand
NSF Certified
NSF Certified
Number of Shelves
1
Frame Construction
Welded Only
Number of Flow Rails
0
Overall Load Capacity
600 lb
Assembly
Unassembled
Top Metal Material Gauge
14 ga
Color
Silver
Expandable Work Surface
No
Top Material
Stainless Steel
Edge Shape
Square
Included Components
Lower Shelf
Foot Type
Adjustable Bullet Feet
Maximum Shelf Load Capacity
350
Number of Bins
0
Frame Material Finish
Satin Finish
Number of Drawers
0
Portability
Stationary
Features
Under Shelf is Adjustable
Frame Material
Stainless Steel
For Environment
Food Industry

Description

Mixer Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.