Shop ADVANCE TABCO

Stainless Underbar Rack Storage

  • Mfr # CRCR-24-X

  • Zoro # G623359124


product price:  $1,353.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Corrosion-Resistant
Includes
(4) Stainless Steel Legs with Adjustable stainless steel Bullet Feet
Number of Shelves
1
Top Metal Material Gauge
20 ga
Side Material Gauge
20 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRCR-24-X
Zoro #
G623359124
UPC #
747545 18098 8
Country of Origin
United States

Dimensions

Top Depth
21 in
Top Width
21 in
Overall Height
33 in
Backsplash Height
4 in
Corrugation Width
24 in
Overall Depth
21 in
Overall Width
24 in

Details

Resistance Properties
Corrosion-Resistant
Includes
(4) Stainless Steel Legs with Adjustable stainless steel Bullet Feet
Number of Shelves
1
Top Metal Material Gauge
20 ga
Side Material Gauge
20 ga
Product Type
Rack
Frame Material
Stainless Steel
Overall Load Capacity
200 lb
Frame Metal Material Gauge
20 ga
Shelf Material Gauge
22 ga
Frame Construction
Welded Only
Edge Shape
Straight
Assembly
Unassembled
Features
Stainless Steel Legs with Adjustable Bullet Feet
Shelf Material
Stainless Steel
Color
Silver
Top Material
Stainless Steel
Drain Type
IPS
Foot Type
Adjustable
Item
Underbar Rack Storage

Description

Stainless Underbar Rack Storage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.