Shop ADVANCE TABCO

Stainless Underbar Rack Storage

  • Mfr # CRD-30BM

  • Zoro # G823353564


product price:  $1,338.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Corrosion-Resistant
Shelf Capacity
200 lb
Overall Height
33 in
Frame Construction
Welded Only
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRD-30BM
Zoro #
G823353564
UPC #
747545 19604 0
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Width
30 in
Top Width
30 in
Overall Depth
21 in
Backsplash Height
4 in
Corrugation Width
21 in
Top Depth
21 in

Details

Resistance Properties
Corrosion-Resistant
Shelf Capacity
200 lb
Frame Construction
Welded Only
Item
Underbar Rack Storage
Standards
NSF
Includes
(4) Stainless Steel Legs with Adjustable stainless steel Bullet Feet
Foot Type
Adjustable
Shelf Material
Stainless Steel
Frame Material
Stainless Steel
Shelf Material Gauge
20 ga
Edge Shape
Straight
Side Material Gauge
20 ga
Drain Type
IPS
Top Material
Stainless Steel
Product Type
Drainboard
Color
Silver
Assembly
Unassembled
Frame Metal Material Gauge
20 ga
Number of Shelves
1
Overall Load Capacity
200 lb
Features
3 in Diameter Hole in Back Panel for Plumbing, Embossed and Seamless Drainboard with Drain Back Right, Rear Deck Provides Extra Storage
Top Metal Material Gauge
20 ga

Description

Stainless Underbar Rack Storage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.