Shop ADVANCE TABCO
See all product information
Stainless Wall Mount Pot Rack
Mfr # SW1-108
Zoro # G623359698
product price:Â $606.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Stainless Steel
Finish
Satin
Includes
(9) Plated Double Hooks
Compatible Series
Universal
Mobility Type
Stationary
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SW1-108
Zoro #
G623359698
UPC #
747545 15173 5
Country of Origin
United States
Dimensions
Shelf Depth
8 1/2 in
Overall Length
108 in
Overall Depth
2 in
Shelf Length
108 in
Overall Height
8 1/2 in
Details
Frame Material
Stainless Steel
Finish
Satin
Includes
(9) Plated Double Hooks
Compatible Series
Universal
Mobility Type
Stationary
Features
Single Bar Design
Shelf Material
Stainless Steel
Color
Silver
Compatible Product Type
Cooking Utensils
Load Capacity
250 lb
Shelf Type Included
Solid
Item
Pot Rack
Resistance Properties
Corrosion-Resistant
Product Type
Pot and Pan Rack
Description
Pot Rack, Caster Type Not Applicable, Overall Height 8 1/2 in, Overall Depth 2 in, Finish Satin, Includes (9) Plated Double Hooks, Product Type Pot and Pan Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 250 lb, Number of Shelves Not Applicable, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material Stainless Steel, Shelf Depth 8 1/2 in, Shelf Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.