Shop ADVANCE TABCO
See all product information
Stainless Ceiling Mount Pot Rack
Mfr # SC-84
Zoro # G123360118
product price:Â $1,424.99
/ea
Free Shipping & Returns
Key Features
Features
Triple Bar Design
Finish
Satin
Includes
(18) Plated Double Pot Hooks, 24 in Plated Hanging Chains
Frame Material - Core
Stainless Steel
Compatible Series
Universal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SC-84
Zoro #
G123360118
UPC #
747545 14812 4
Country of Origin
United States
Dimensions
Overall Height
12 in
Shelf Depth
22 in
Overall Length
84 in
Overall Depth
22 in
Shelf Length
84 in
Details
Features
Triple Bar Design
Finish
Satin
Includes
(18) Plated Double Pot Hooks, 24 in Plated Hanging Chains
Frame Material - Core
Stainless Steel
Compatible Series
Universal
Color
Silver
Mobility Type
Stationary
Item
Pot Rack
Load Capacity
200 lb
Shelf Type Included
Solid
Shelf Material
Stainless Steel
Product Type
Pot and Pan Rack
Frame Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Compatible Product Type
Cooking Utensils
Description
Pot Rack, Caster Type Not Applicable, Overall Height 12 in, Overall Depth 22 in, Finish Satin, Includes (18) Plated Double Pot Hooks, 24 in Plated Hanging Chains, Product Type Pot and Pan Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 200 lb, Number of Shelves Not Applicable, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material Stainless Steel, Shelf Depth 22 in, Shelf Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.