Shop ADVANCE TABCO

Stainless Wall Mount Pot Rack

  • Mfr # SW1-72

  • Zoro # G723359970


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8 1/2 in
Compatible Series
Universal
Overall Depth
2 in
Includes
(9) Plated Double Hooks
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SW1-72
Zoro #
G723359970
UPC #
747545 15181 0
Country of Origin
United States

Dimensions

Overall Height
8 1/2 in
Overall Depth
2 in
Overall Length
72 in
Shelf Length
72 in
Shelf Depth
8 1/2 in

Details

Compatible Series
Universal
Item
Pot Rack
Includes
(9) Plated Double Hooks
Mobility Type
Stationary
Finish
Satin
Color
Silver
Features
Single Bar Design
Frame Material
Stainless Steel
Shelf Type Included
Solid
Compatible Product Type
Cooking Utensils
Shelf Material
Stainless Steel
Product Type
Pot and Pan Rack
Load Capacity
250 lb
Resistance Properties
Corrosion-Resistant

Description

Pot Rack, Caster Type Not Applicable, Overall Height 8 1/2 in, Overall Depth 2 in, Finish Satin, Includes (9) Plated Double Hooks, Product Type Pot and Pan Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 250 lb, Number of Shelves Not Applicable, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material Stainless Steel, Shelf Depth 8 1/2 in, Shelf Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.