Shop ADVANCE TABCO
See all product information
Stainless Wall Mount Pot Rack
Mfr # SW1-84
Zoro # G123356012
product price:Â $501.99
/ea
Free Shipping & Returns
Key Features
Mobility Type
Stationary
Compatible Product Type
Cooking Utensils
Overall Depth
2 in
Shelf Type Included
Solid
Features
Single Bar Design
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SW1-84
Zoro #
G123356012
UPC #
747545 15183 4
Country of Origin
United States
Dimensions
Overall Depth
2 in
Shelf Depth
8 1/2 in
Overall Length
84 in
Shelf Length
84 in
Overall Height
8 1/2 in
Details
Mobility Type
Stationary
Compatible Product Type
Cooking Utensils
Shelf Type Included
Solid
Features
Single Bar Design
Frame Material
Stainless Steel
Compatible Series
Universal
Includes
(9) Plated Double Hooks
Resistance Properties
Corrosion-Resistant
Color
Silver
Item
Pot Rack
Load Capacity
250 lb
Shelf Material
Stainless Steel
Product Type
Pot and Pan Rack
Finish
Satin
Description
Pot Rack, Caster Type Not Applicable, Overall Height 8 1/2 in, Overall Depth 2 in, Finish Satin, Includes (9) Plated Double Hooks, Product Type Pot and Pan Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 250 lb, Number of Shelves Not Applicable, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material Stainless Steel, Shelf Depth 8 1/2 in, Shelf Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.