Shop ADVANCE TABCO

Stainless Wall Shelf- Check Minder

  • Mfr # WS-12-48CM

  • Zoro # G923359589


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Standards
NSF Certified
Compatible Series
Universal
Resistance Properties
Corrosion-Resistant
Shelf Material
430 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WS-12-48CM
Zoro #
G923359589
UPC #
747545 17003 3
Country of Origin
United States

Dimensions

Overall Length
48 in
Shelf Depth
12 in
Overall Height
10 1/2 in
Shelf Length
48 in
Overall Depth
12 in

Details

Finish
Satin
Standards
NSF Certified
Compatible Series
Universal
Resistance Properties
Corrosion-Resistant
Shelf Material
430 Stainless Steel
Number of Solid Shelves
1
Includes
Check Minder
Number of Tiers
1
Load Capacity
20 lb/sq ft
Frame Material
430 Stainless Steel
Color
Silver
Shelf Type Included
Solid
Item
Wall Shelf
Product Type
Wall Mounted Shelf
NSF Certified
Yes
Features
Bullnose Front Edge
Mobility Type
Stationary
Compatible Product Type
Storage

Description

Wall Shelf, Caster Type Not Applicable, Overall Height 10 1/2 in, Overall Depth 12 in, Finish Satin, Includes Check Minder, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 12 in, Shelf Material 430 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.