Shop CORTECH
See all product information
Create Account
Shelf
- Mfr # 7614MS
- Zoro # G623430915
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Flammability Standards
CAL 133, UL 94 HB
Standards
GreenGuard Gold Certified, ISO 22196
Shelf Width
27 1/4 in
Ligature Resistant
Ligature Resistant
Overall Width
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7614MS
- Zoro #
- G623430915
- UPC #
- 819085016994
- Country of Origin
- United States
Dimensions
- Shelf Width
- 27 1/4 in
- Overall Width
- 35 in
- Shelf Depth
- 11 in
- Overall Depth
- 15 in
- Overall Height
- 24 in
- Fits Chest Size
- 2 cu ft of Internal Shelf Storage, Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, No Steel or Wood Components
Details
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- GreenGuard Gold Certified, ISO 22196
- Ligature Resistant
- Ligature Resistant
- Color
- Moss
- Item
- Shelf
- Shelf Weight Capacity
- 500 lb
- Number of Shelves
- 2
- Distance Between Shelves
- 11 1/2 in
- Model Name
- Endurance(TM) 2 Shelf
- Material
- Polyethylene
- Features
- 2 cu ft of Internal Shelf Storage, Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, No Steel or Wood Components
- Shell Material
- Polyethylene
- Wire Color
- Moss
Description
Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.