Shop ADVANCE TABCO
See all product information
Create Account
Stainless Wall Shelf- Check Minder
Mfr # WS-12-96CM
Zoro # G523354731
product price:Â $423.99
/ea
Free Shipping & Returns
Key Features
Number of Tiers
1
Overall Length
96 in
Frame Material
430 Stainless Steel
Shelf Type Included
Solid
Shelf Depth
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WS-12-96CM
Zoro #
G523354731
UPC #
747545 17013 2
Country of Origin
United States
Dimensions
Overall Length
96 in
Shelf Depth
12 in
Overall Depth
12 in
Overall Height
10 1/2 in
Shelf Length
96 in
Details
Item
Wall Shelf
Number of Tiers
1
Frame Material
430 Stainless Steel
Shelf Type Included
Solid
Compatible Series
Universal
Standards
NSF Certified
Shelf Material
430 Stainless Steel
Features
Bullnose Front Edge
Product Type
Wall Mounted Shelf
Color
Silver
Resistance Properties
Corrosion-Resistant
Compatible Product Type
Storage
Finish
Satin
Includes
Check Minder
Load Capacity
20 lb/sq ft
Number of Solid Shelves
1
NSF Certified
Yes
Mobility Type
Stationary
Description
Wall Shelf, Caster Type Not Applicable, Overall Height 10 1/2 in, Overall Depth 12 in, Finish Satin, Includes Check Minder, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 12 in, Shelf Material 430 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.