Shop CORTECH
See all product information
Create Account
Shelf
- Mfr # 7614OC
- Zoro # G023431208
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Standards
GreenGuard Gold Certified, ISO 22196
Material
Polyethylene
Features
2 cu ft of Internal Shelf Storage, Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, No Steel or Wood Components
Ligature Resistant
Ligature Resistant
Overall Width
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7614OC
- Zoro #
- G023431208
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 35 in
- Shelf Width
- 27 1/4 in
- Shelf Depth
- 11 in
- Overall Depth
- 15 in
- Overall Height
- 24 in
- Fits Chest Size
- 2 cu ft of Internal Shelf Storage, Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, No Steel or Wood Components
Details
- Color
- Overcast
- Item
- Shelf
- Standards
- GreenGuard Gold Certified, ISO 22196
- Material
- Polyethylene
- Features
- 2 cu ft of Internal Shelf Storage, Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, No Steel or Wood Components
- Ligature Resistant
- Ligature Resistant
- Model Name
- Endurance(TM) 2 Shelf
- Flammability Standards
- CAL 133, UL 94 HB
- Number of Shelves
- 2
- Distance Between Shelves
- 11 1/2 in
- Shelf Weight Capacity
- 500 lb
- Shell Material
- Polyethylene
- Wire Color
- Overcast
Description
Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.