Shop CORTECH
See all product information
Create Account
Shelf
- Mfr # 7600SE
- Zoro # G423437794
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5 in
Shelf Weight Capacity
500 lb
Number of Shelves
1
Standards
ISO
Overall Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600SE
- Zoro #
- G423437794
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 5 in
- Overall Depth
- 6 in
- Shelf Width
- 15 in
- Overall Width
- 15 in
- Shelf Depth
- 6 in
- Fits Chest Size
- Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components
Details
- Shelf Weight Capacity
- 500 lb
- Number of Shelves
- 1
- Standards
- ISO
- Model Name
- Endurance(TM) All Purpose Shelf
- Product Type
- Shelf/Step
- Flammability Standards
- CAL 133
- Color
- Seagrass
- Distance Between Shelves
- 0 in
- Ligature Resistant
- Ligature Resistant
- Material
- Polyethylene
- Features
- Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components
- Item
- Shelf
- Shell Material
- Polyethylene
- Wire Color
- Seagrass
Description
Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.