Shop ADVANCE TABCO
See all product information
Create Account
ShelfwithPotRack, Silver, 36inL, 430SS
- Mfr # PS-15-36
- Zoro # G723356948
product price:Â
$
686.99
/ea
Free Shipping & Returns
Key Features
Overall Length
36 in
Frame Material
430 Stainless Steel
Number of Tiers
1
Compatible Series
Universal
Standards
NSF Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-15-36
- Zoro #
- G723356948
- UPC #
- 747545 14586 4
- Country of Origin
- United States
Dimensions
- Overall Length
- 36 in
- Overall Depth
- 15 in
- Overall Height
- 13 1/2 in
- Shelf Depth
- 15 in
- Shelf Length
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
- Fits Chest Size
- Dual Purpose Unit for Shelf and Utensil Storage, Secured to Wall by Means of Bolts through Welded Brackets
Description
Shelf with Pot Rack, Caster Type Not Applicable, Overall Height 13 1/2 in, Overall Depth 15 in, Finish Satin, Includes (6) Plated Double Pot Hooks, Product Type Shelf with Pot Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 15 in, Shelf Material 430 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.