Shop ADVANCE TABCO
See all product information
Create Account
WallMountedShelf, Silver, 36inL, 430SS
- Mfr # WS-12-36
- Zoro # G023360089
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Shelf Depth
12 in
Overall Length
36 in
Overall Depth
12 in
Shelf Material
430 Stainless Steel
Finish
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS-12-36
- Zoro #
- G023360089
- UPC #
- 747545 16999 0
- Country of Origin
- United States
Dimensions
- Shelf Depth
- 12 in
- Overall Length
- 36 in
- Overall Depth
- 12 in
- Shelf Length
- 36 in
- Overall Height
- 10 1/2 in
- Wire Rope Length
- 36 in
- Length
- 36 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 10 1/2 in, Overall Depth 12 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 12 in, Shelf Material 430 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.