Shop ADVANCE TABCO
See all product information
Create Account
WallMountedShelf, Silver, 48inL, 304SS
- Mfr # WS-18-48-16
- Zoro # G623355461
product price:Â
$
901.99
/ea
Free Shipping & Returns
Key Features
Standards
NSF Certified
Load Capacity
20 lb/sq ft
Features
Bullnose Front Edge, Rear Up-Turn
Compatible Series
Universal
Finish
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-18-48-16
- Zoro #
- G623355461
- UPC #
- 747545 17295 2
- Country of Origin
- United States
- Standards
- NSF Certified
- Load Capacity
- 20 lb/sq ft
- Features
- Bullnose Front Edge, Rear Up-Turn
- Compatible Series
- Universal
- Finish
- Satin
- NSF Certified
- Yes
- Item
- Wall Mounted Shelf
- Mobility Type
- Stationary
- Frame Material
- 304 Stainless Steel
- Color
- Silver
- Compatible Product Type
- Storage
- Number of Tiers
- 1
- Number of Solid Shelves
- 1
- Shelf Type Included
- Solid
- Resistance Properties
- Corrosion-Resistant
- Shelf Material
- 304 Stainless Steel
- Product Type
- Wall Mounted Shelf
- Wire Color
- Silver
Dimensions
- Overall Length
- 48 in
- Overall Height
- 16 1/2 in
- Shelf Depth
- 18 in
- Shelf Length
- 48 in
- Overall Depth
- 18 in
- Wire Rope Length
- 48 in
- Length
- 48 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 16 1/2 in, Overall Depth 18 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 304 Stainless Steel, Shelf Depth 18 in, Shelf Material 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.