WallMountedShelf, Silver, 72inL, 304SS
- Mfr # WS-12-72-16
- Zoro # G823361583
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Frame Material
304 Stainless Steel
Shelf Depth
12 in
Mobility Type
Stationary
Compatible Product Type
Storage
Load Capacity
20 lb/sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-12-72-16
- Zoro #
- G823361583
- UPC #
- 747545 17281 5
- Country of Origin
- United States
- Frame Material
- 304 Stainless Steel
- Item
- Wall Mounted Shelf
- Mobility Type
- Stationary
- Compatible Product Type
- Storage
- Load Capacity
- 20 lb/sq ft
- Shelf Type Included
- Solid
- Number of Tiers
- 1
- Product Type
- Wall Mounted Shelf
- Color
- Silver
- Number of Solid Shelves
- 1
- Shelf Material
- 304 Stainless Steel
- Features
- Bullnose Front Edge, Rear Up-Turn
- Finish
- Satin
- Standards
- NSF Certified
- Resistance Properties
- Corrosion-Resistant
- Compatible Series
- Universal
- NSF Certified
- Yes
- Wire Color
- Silver
Dimensions
- Shelf Depth
- 12 in
- Overall Depth
- 12 in
- Overall Height
- 10 1/2 in
- Overall Length
- 72 in
- Shelf Length
- 72 in
- Wire Rope Length
- 72 in
- Length
- 72 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 10 1/2 in, Overall Depth 12 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 304 Stainless Steel, Shelf Depth 12 in, Shelf Material 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.