WallMountedShelf, Silver, 72inL, 304SS

  • Mfr # WS-15-72-16
  • Zoro # G623359933
product price: 
$
812.99
/ea
Free Shipping & Returns

Key Features

Standards
NSF Certified
Number of Tiers
1
Color
Silver
Features
Bullnose Front Edge, Rear Up-Turn
Compatible Product Type
Storage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-15-72-16
Zoro #
G623359933
UPC #
747545 17288 4
Country of Origin
United States

Dimensions

Overall Length
72 in
Overall Depth
15 in
Shelf Depth
15 in
Overall Height
13 1/2 in
Shelf Length
72 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Bullnose Front Edge, Rear Up-Turn

Details

Standards
NSF Certified
Number of Tiers
1
Color
Silver
Features
Bullnose Front Edge, Rear Up-Turn
Compatible Product Type
Storage
Product Type
Wall Mounted Shelf
Load Capacity
20 lb/sq ft
Compatible Series
Universal
Item
Wall Mounted Shelf
Mobility Type
Stationary
Number of Solid Shelves
1
Frame Material
304 Stainless Steel
NSF Certified
Yes
Resistance Properties
Corrosion-Resistant
Shelf Material
304 Stainless Steel
Finish
Satin
Shelf Type Included
Solid
Wire Color
Silver

Description

Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 13 1/2 in, Overall Depth 15 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 304 Stainless Steel, Shelf Depth 15 in, Shelf Material 304 Stainless Steel

Ratings & reviews