WallMountedShelf, Silver, 84inL, 430SS

  • Mfr # WS-10-84
  • Zoro # G423354855
product price: 
$
434.99
/ea
Free Shipping & Returns

Key Features

Compatible Series
Universal
Features
Bullnose Front Edge, Rear Up-Turn
Finish
Satin
NSF Certified
Yes
Number of Tiers
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-10-84
Zoro #
G423354855
UPC #
747545 16991 4
Country of Origin
United States

Dimensions

Shelf Depth
10 in
Overall Depth
10 in
Overall Height
8 1/2 in
Overall Length
84 in
Shelf Length
84 in
Wire Rope Length
84 in
Length
84 in
Fits Chest Size
Bullnose Front Edge, Rear Up-Turn

Details

Compatible Series
Universal
Features
Bullnose Front Edge, Rear Up-Turn
Finish
Satin
NSF Certified
Yes
Number of Tiers
1
Number of Solid Shelves
1
Color
Silver
Resistance Properties
Corrosion-Resistant
Mobility Type
Stationary
Load Capacity
20 lb/sq ft
Product Type
Wall Mounted Shelf
Standards
NSF Certified
Shelf Type Included
Solid
Item
Wall Mounted Shelf
Shelf Material
430 Stainless Steel
Compatible Product Type
Storage
Frame Material
430 Stainless Steel
Wire Color
Silver

Description

Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 8 1/2 in, Overall Depth 10 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 10 in, Shelf Material 430 Stainless Steel

Ratings & reviews