Shop ADVANCE TABCO

WallMountedShelf, Silver, 84inL, 304SS

  • Mfr # WS-18-84-16
  • Zoro # G523353130

product price: 
$
1,149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
84 in
Compatible Series
Universal
Shelf Material
304 Stainless Steel
Frame Material
304 Stainless Steel
Standards
NSF Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-18-84-16
Zoro #
G523353130
UPC #
747545 17298 3
Country of Origin
United States

Dimensions

Overall Length
84 in
Overall Height
16 1/2 in
Shelf Length
84 in
Overall Depth
18 in
Shelf Depth
18 in
Wire Rope Length
84 in
Length
84 in
Fits Chest Size
Bullnose Front Edge, Rear Up-Turn

Details

Compatible Series
Universal
Shelf Material
304 Stainless Steel
Frame Material
304 Stainless Steel
Standards
NSF Certified
Product Type
Wall Mounted Shelf
Item
Wall Mounted Shelf
Number of Tiers
1
Load Capacity
20 lb/sq ft
Features
Bullnose Front Edge, Rear Up-Turn
Finish
Satin
Mobility Type
Stationary
Shelf Type Included
Solid
Color
Silver
Number of Solid Shelves
1
NSF Certified
Yes
Resistance Properties
Corrosion-Resistant
Compatible Product Type
Storage
Wire Color
Silver

Description

Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 16 1/2 in, Overall Depth 18 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 304 Stainless Steel, Shelf Depth 18 in, Shelf Material 304 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.