WorkTable, Silver, 24inD, 48inW

  • Mfr # TH2G-244
  • Zoro # G323357581
product price: 
$
685.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
24 in
Expandable Work Surface
No
Maximum Adjustable Height
36 1/2 in
Frame Metal Material Gauge
12 ga
Standards
NSF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TH2G-244
Zoro #
G323357581
UPC #
747545 15810 9
Country of Origin
United States
Expandable Work Surface
No
Frame Metal Material Gauge
12 ga
Standards
NSF
For Environment
Food Industry
Edge Shape
Square
Number of Bins
0
Frame Construction
Welded Only
Top Material
Hard Maple Wood
Portability
Stationary
For Location
Indoor
Maximum Shelf Load Capacity
350
Assembly
Unassembled
Unit Type
Not Expandable or Modular
Frame Material Finish
Galvanized
Foot Type
Adjustable Bullet Feet
Overall Load Capacity
704 lb
Color
Silver
Included Components
Side and Rear Crossrails
Item
Work Table
Number of Flow Rails
0
Number of Drawers
0
Number of Shelves
0
NSF Certified
NSF Certified
Frame Material
Steel
Wire Color
Silver

Dimensions

Overall Depth
24 in
Maximum Adjustable Height
36 1/2 in
Non-Metal Top Thickness
1 3/4 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Overall Width
48 in
Work Surface Width
48 in
Work Surface Depth
24 in

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews