WorkTable, Silver, 24inD, 60inW

  • Mfr # TH2G-245
  • Zoro # G123357255
product price: 
$
757.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Included Components
Side and Rear Crossrails
Foot Type
Adjustable Bullet Feet
Portability
Stationary
Expandable Work Surface
No
Frame Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2G-245
Zoro #
G123357255
UPC #
747545 15811 6
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
24 in
Work Surface Width
60 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Increments
1/2 in
Overall Width
60 in
Overall Depth
24 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in

Details

Included Components
Side and Rear Crossrails
Foot Type
Adjustable Bullet Feet
Portability
Stationary
Expandable Work Surface
No
Frame Material
Steel
Number of Drawers
0
Maximum Shelf Load Capacity
350
NSF Certified
NSF Certified
Color
Silver
For Environment
Food Industry
Item
Work Table
For Location
Indoor
Number of Shelves
0
Assembly
Unassembled
Number of Flow Rails
0
Frame Metal Material Gauge
12 ga
Overall Load Capacity
704 lb
Top Material
Hard Maple Wood
Number of Bins
0
Frame Construction
Welded Only
Unit Type
Not Expandable or Modular
Frame Material Finish
Galvanized
Edge Shape
Square
Standards
NSF
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews