WorkTable, Silver, 24inD, 60inW

  • Mfr # TH2S-245
  • Zoro # G723359710
product price: 
$
977.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Adjustable Bullet Feet
Standards
NSF
Number of Drawers
0
NSF Certified
NSF Certified
Overall Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2S-245
Zoro #
G723359710
UPC #
747545 15828 4
Country of Origin
United States

Dimensions

Overall Depth
24 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
24 in
Height Adjustability
Adjustable Height
Overall Width
60 in
Work Surface Width
60 in
Maximum Adjustable Height
36 1/2 in

Details

Foot Type
Adjustable Bullet Feet
Standards
NSF
Number of Drawers
0
NSF Certified
NSF Certified
Overall Load Capacity
704 lb
For Location
Indoor
Edge Shape
Square
Number of Bins
0
Item
Work Table
For Environment
Food Industry
Frame Construction
Welded Only
Assembly
Unassembled
Portability
Stationary
Unit Type
Not Expandable or Modular
Top Material
Hard Maple Wood
Number of Shelves
0
Expandable Work Surface
No
Maximum Shelf Load Capacity
350
Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
Included Components
Side and Rear Crossrails
Color
Silver
Frame Material
Stainless Steel
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height Not Applicable

Ratings & reviews