WorkTable, Silver, 24inD, 84inW

  • Mfr # H2G-247
  • Zoro # G223353270
product price: 
$
1,177.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Load Capacity
630 lb
Unit Type
Not Expandable or Modular
Number of Drawers
0
Standards
NSF
Non-Metal Top Thickness
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2G-247
Zoro #
G223353270
UPC #
747545 13440 0
Country of Origin
United States

Dimensions

Non-Metal Top Thickness
1 3/4 in
Height Adjustment Increments
1/2 in
Work Surface Width
84 in
Work Surface Depth
24 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Overall Width
84 in
Overall Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Fits Chest Size
Under Shelf is Adjustable

Details

Overall Load Capacity
630 lb
Unit Type
Not Expandable or Modular
Number of Drawers
0
Standards
NSF
For Environment
Food Industry
Foot Type
Adjustable Bullet Feet
Color
Silver
For Location
Indoor
NSF Certified
NSF Certified
Maximum Shelf Load Capacity
250
Frame Material
Steel
Number of Flow Rails
0
Features
Under Shelf is Adjustable
Number of Shelves
1
Frame Material Finish
Galvanized
Expandable Work Surface
No
Frame Metal Material Gauge
12 ga
Item
Work Table
Edge Shape
Square
Included Components
Lower Shelf
Top Material
Laminated Maple Wood
Frame Construction
Welded Only
Assembly
Unassembled
Portability
Stationary
Number of Bins
0
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews