Shop ADVANCE TABCO

WorkTable, Silver, 30inD, 48inW

  • Mfr # TH2G-304
  • Zoro # G523360596

product price: 
$
766.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Expandable Work Surface
No
Height Adjustment Increments
1/2 in
NSF Certified
NSF Certified
Top Material
Hard Maple Wood
Edge Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2G-304
Zoro #
G523360596
UPC #
747545 15815 4
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
30 in
Minimum Adjustable Height
35 1/2 in
Overall Width
48 in
Height Adjustability
Adjustable Height
Work Surface Width
48 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
30 in

Details

Expandable Work Surface
No
NSF Certified
NSF Certified
Top Material
Hard Maple Wood
Item
Work Table
Edge Shape
Square
Frame Metal Material Gauge
12 ga
Color
Silver
Frame Material Finish
Galvanized
For Environment
Food Industry
Portability
Stationary
Number of Flow Rails
0
Number of Shelves
0
Overall Load Capacity
704 lb
Standards
NSF
Included Components
Side and Rear Crossrails
Number of Drawers
0
For Location
Indoor
Unit Type
Not Expandable or Modular
Frame Material
Steel
Number of Bins
0
Maximum Shelf Load Capacity
350
Assembly
Unassembled
Foot Type
Adjustable Bullet Feet
Frame Construction
Welded Only
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.