WorkTable, Silver, 24inD, 84inW

  • Mfr # H2S-247
  • Zoro # G623356888
product price: 
$
1,459.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
NSF Certified
Portability
Stationary
Overall Width
84 in
Foot Type
Adjustable Bullet Feet
Height Adjustment Increments
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2S-247
Zoro #
G623356888
UPC #
747545 13462 2
Country of Origin
United States

Dimensions

Overall Width
84 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
24 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 3/4 in
Work Surface Depth
24 in
Work Surface Width
84 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Fits Chest Size
Under Shelf is Adjustable

Details

NSF Certified
NSF Certified
Item
Work Table
Portability
Stationary
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Top Material
Laminated Maple Wood
Assembly
Unassembled
For Location
Indoor
Number of Shelves
1
Expandable Work Surface
No
Frame Metal Material Gauge
12 ga
Standards
NSF
Number of Drawers
0
Frame Material
Stainless Steel
Included Components
Lower Shelf
Number of Bins
0
Number of Flow Rails
0
Overall Load Capacity
630 lb
Maximum Shelf Load Capacity
250
Edge Shape
Square
Features
Under Shelf is Adjustable
Unit Type
Not Expandable or Modular
Color
Silver
Frame Construction
Welded Only
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews