WorkTable, Silver, 24inD, 96inW

  • Mfr # H2G-248
  • Zoro # G823356015
product price: 
$
1,361.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Environment
Food Industry
Edge Shape
Square
For Location
Indoor
Height Adjustment Increments
1/2 in
Foot Type
Adjustable Bullet Feet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2G-248
Zoro #
G823356015
UPC #
747545 13441 7
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Overall Width
96 in
Work Surface Width
96 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
24 in
Overall Depth
24 in
Non-Metal Top Thickness
1 3/4 in
Fits Chest Size
Under Shelf is Adjustable

Details

For Environment
Food Industry
Edge Shape
Square
For Location
Indoor
Foot Type
Adjustable Bullet Feet
Expandable Work Surface
No
Frame Metal Material Gauge
12 ga
Color
Silver
Assembly
Unassembled
Standards
NSF
Top Material
Laminated Maple Wood
Included Components
Lower Shelf
Number of Flow Rails
0
Frame Material
Steel
Frame Material Finish
Galvanized
Frame Construction
Welded Only
Overall Load Capacity
1,260 lb
Number of Drawers
0
NSF Certified
NSF Certified
Item
Work Table
Number of Shelves
1
Portability
Stationary
Maximum Shelf Load Capacity
200
Features
Under Shelf is Adjustable
Number of Bins
0
Unit Type
Not Expandable or Modular
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews