Shop ADVANCE TABCO

WorkTable, Silver, 30inD, 84inW

  • Mfr # TH2G-307
  • Zoro # G523359774

product price: 
$
1,194.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Adjustable Bullet Feet
Work Surface Width
84 in
NSF Certified
NSF Certified
Height Adjustment Increments
1/2 in
Frame Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2G-307
Zoro #
G523359774
UPC #
747545 15818 5
Country of Origin
United States

Dimensions

Work Surface Width
84 in
Height Adjustment Increments
1/2 in
Overall Width
84 in
Overall Depth
30 in
Non-Metal Top Thickness
1 3/4 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in

Details

Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Frame Material
Steel
Standards
NSF
Expandable Work Surface
No
Edge Shape
Square
Portability
Stationary
Color
Silver
Frame Material Finish
Galvanized
Top Material
Hard Maple Wood
For Location
Indoor
For Environment
Food Industry
Number of Bins
0
Overall Load Capacity
528 lb
Number of Flow Rails
0
Number of Shelves
0
Assembly
Unassembled
Frame Construction
Welded Only
Frame Metal Material Gauge
12 ga
Number of Drawers
0
Maximum Shelf Load Capacity
250
Included Components
Side and Rear Crossrails
Unit Type
Not Expandable or Modular
Item
Work Table
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.