WorkTable, Silver, 36inD, 36inW

  • Mfr # H2S-363
  • Zoro # G123353141
product price: 
$
1,313.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Stainless Steel
Overall Depth
36 in
Color
Silver
Unit Type
Not Expandable or Modular
NSF Certified
NSF Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2S-363
Zoro #
G123353141
UPC #
747545 13473 8
Country of Origin
United States

Dimensions

Overall Depth
36 in
Non-Metal Top Thickness
1 3/4 in
Overall Width
36 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Work Surface Width
36 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
36 in
Height Adjustability
Adjustable Height
Fits Chest Size
Under Shelf is Adjustable

Details

Frame Material
Stainless Steel
Color
Silver
Unit Type
Not Expandable or Modular
NSF Certified
NSF Certified
For Location
Indoor
Overall Load Capacity
840 lb
Frame Metal Material Gauge
12 ga
For Environment
Food Industry
Item
Work Table
Number of Shelves
1
Maximum Shelf Load Capacity
350
Edge Shape
Square
Assembly
Unassembled
Frame Construction
Welded Only
Number of Drawers
0
Foot Type
Adjustable Bullet Feet
Expandable Work Surface
No
Portability
Stationary
Standards
NSF
Number of Flow Rails
0
Included Components
Lower Shelf
Top Material
Laminated Maple Wood
Number of Bins
0
Features
Under Shelf is Adjustable
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews