WorkTable, Silver, 36inD, 96inW

  • Mfr # H2S-368
  • Zoro # G423361464
product price: 
$
2,416.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Top Material
Laminated Maple Wood
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Height Adjustment Mechanism
Adjustable Foot
Number of Drawers
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2S-368
Zoro #
G423361464
UPC #
747545 13478 3
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
96 in
Non-Metal Top Thickness
1 3/4 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
36 in
Height Adjustment Increments
1/2 in
Overall Width
96 in
Height Adjustability
Adjustable Height
Work Surface Depth
36 in
Fits Chest Size
Under Shelf is Adjustable

Details

Top Material
Laminated Maple Wood
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Number of Drawers
0
Standards
NSF
Number of Shelves
1
For Location
Indoor
Color
Silver
Number of Flow Rails
0
Frame Material
Stainless Steel
Features
Under Shelf is Adjustable
Overall Load Capacity
1,260 lb
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
200
Edge Shape
Square
Portability
Stationary
NSF Certified
NSF Certified
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Assembly
Unassembled
Included Components
Lower Shelf
Number of Bins
0
Item
Work Table
Expandable Work Surface
No
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews