This item is Discontinued.

Advanced Drainage Systems 3" x 10 ft. Perforated Corrugated Drainage Pipe 3040010

3" x 10 ft. Perforated Corrugated Drainage Pipe (Discontinued)

  • Mfr # 3040010
  • Zoro # G1977162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3040010
Zoro #
G1977162
UPC #
096942000055
Country of Origin
United States

Dimensions

Length
10 ft.
Pipe Dia.
3 in
Pipe Length
10 ft
Outside Dia.
3-3/5"
Diameter
3"
Overall Pipe Length
10 ft.
Overall Length
10 ft.
Nominal Pipe Size
3 in
Inside Diameter
3 in
Outside Diameter
3 in

Details

Product Group - Drainage
Drainage Pipe
Wall Type - Drains
Single
Wall Style - Drainage
Corrugated
Perforations
Perforated
Material - Pipe
Polyethylene
Wall Type
Single
Item
Corrugated Drainage Pipe
Material
Polyethylene
Material (Pipe)
Polyethylene
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polyethylene
Standards
ASTM F667
Application
Drainage, Leachfield
Wall Style
Corrugated
Wall Permeability
Perforated
Rigidity
Flexible
Wall Construction
Single

Description

Drainage Pipe, Application Drainage, Leachfield, Inside Diameter 3 in, Material HDPE, Nominal Pipe Size 3 in, Outside Diameter 3 in, Overall Length 10 ft, Rigidity Flexible, Standards ASTM F667, Wall Construction Single, Wall Permeability Perforated, Wall Style Corrugated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.