Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12910020DW
Zoro #
G802590812
UPC #
096942883269
Country of Origin
United States
Dimensions
Overall Length
20 ft
Nominal Pipe Size
12 in
Inside Diameter
12 in
Outside Diameter
12 in
Details
Material
HDPE
Standards
ASTM F2648
Item
Drainage Pipe
Application
Drainage, Storm
Wall Style
Corrugated
Wall Permeability
Perforated
Rigidity
Flexible
Wall Construction
Double
Description
Drainage Pipe, Application Drainage, Storm, Inside Diameter 12 in, Material HDPE, Nominal Pipe Size 12 in, Outside Diameter 12 in, Overall Length 20 ft, Rigidity Flexible, Standards ASTM F2648, Wall Construction Double, Wall Permeability Perforated, Wall Style Corrugated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.