Shop All Sieves
Advantech Manufacturing
Sieve, #10, S/S, 8 In, Full Ht
Mfr # 10SS8F
Zoro # G3844145
original price:
$122.89
8% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Mesh Size 10
- Mesh Size Range Medium
- Frame Material Stainless Steel
Product Information
- Brand Advantech Manufacturing
- MFR # 10SS8F
- Zoro # G3844145
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Mesh Size | 10 |
Mesh Size Range | Medium |
Outside Dia. | 8 in |
Wire Dia. | 0.9 mm |
Frame Inside Dia. | 8 in |
Details
Description
Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 10, Mesh Size Range Medium, Wire Dia. 0.9 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO FREEZER BLOCK BLUE 6LBS (25467)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Gray (513075A)
- UNITED SCIENTIFIC Burette, Class A, Screw Thread Stopcock, (BR2120-25)
- UNITED SCIENTIFIC Test Tube Rack, Wire, Epoxy-Coated, 36 p (TTWE02)
- ADVANTECH MANUFACTURING Sieve, #4, S/S, 8 In, Full Ht (4SS8F)
- ADVANTECH MANUFACTURING Sieve, #14, B/S, 8 In, Full Ht (14BS8F)
- ADVANTECH MANUFACTURING Sieve, #100, B/S, 8 In, Full Ht (100BS8F)
- ADVANTECH MANUFACTURING Sieve, #5, B/S, 8 In, Full Ht (5BS8F)
- ADVANTECH MANUFACTURING Sieve, #3.5, S/S, 8 In, Full Ht (3.5SS8F)
- ADVANTECH MANUFACTURING Sieve, #50, S/S, 8 In, Full Ht (50SS8F)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- Advantech Manufacturing Sieves