Advantech
Sieve, #60, S/S, 8 In, Full Ht
Mfr # 60SS8F
Zoro # G5013066
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Mesh Size #60
- Outside Dia. 8 in
- Mesh Size Range Medium
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Boston Bottle, 500mL, PK12 (5121628V-26)
- DYNALON Beaker Graduated, Pp, 250mL, Pk8 (222075-0250)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1413 Us/cm, 500 mL (CS1413-P)
- NALGENE Filter Unit, 90 mm Dia, 1 L, 0.2 um (567-0020)
- ADVANTECH Sieve, 1/2", B/S, 8 In, Full Ht (1/2"BS8F)
- ADVANTECH Pan, SS, 12 In Dia, 3-1/4 In D (PS12F)
- ADVANTECH Sieve, 1/2", B/S, 12 In, Inter Ht (1/2"BS12I)
- ADVANTECH Sieve, #4, S/S, 12 In, Full Ht (4SS12F)
- ADVANTECH Sieve, 1/4", B/S, 8 In, Full Ht (1/4"BS8F)
- ADVANTECH Round Brush, Nylon, 2 In Dia (R8577)
- ADVANTECH MANUFACTURING Sieve, #4, S/S, 8 In, Full Ht (4SS8F)
- Advantech Sieves