Badge Reel Lanyard - 36" Length - Black - Woven - 12 / Pack

  • Mfr # 97132

  • Zoro # G815510937


product price:  $91.49
/pk 12, $7.62/ea
Free Shipping & Returns

Key Features

Type
Lanyard
Material
Woven
Color
Black
Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
97132
Zoro #
G815510937
UPC #
-
Country of Origin
China

Dimensions

Length
36"

Details

Type
Lanyard
Material
Woven
Color
Black

Description

It's the perfect combination. This Advantus retracting ID card reel comes with a comfortable flat-woven lanyard. The easy-snap connector strap can accommodate any slotted employee or identification card badge holder sold separately. The retractable cord extends up to 30in for convenient scanning or swiping and retracts automatically. The lanyard is 36in long.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.