Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advantus Plastic Weave Bin, Large, 13.5in x 10.5in x 8.75in, Black 36006

Plastic Weave Bin, Large, 13.5in x 10.5in x 8.75in, Black (Discontinued)

  • Mfr # 36006
  • Zoro # G715509819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36006
Zoro #
G715509819
UPC #
91141360061
Country of Origin
United States

Dimensions

Overall Depth
10.5 in
Overall Height
8.75 in
Overall Width
13.5 in

Details

Stackable
No
Color
Black
Material
Plastic
Item
Open Boxes & Bins

Description

The perfect storage solution and balance of function and fashion, the plastic weave bin declutters any home or office environment. Constructed of sturdy black plastic, this bin can store pretty much anything. The classic black color will blend into any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.