Shop All Name Badges
Advantus
Security ID Badge Holder, Vertical, 3 3/8w x 4 1/4h, Clear, PK50
Mfr # 75419
Zoro # G4054965
product price: $34.69
/pk 50, $0.69/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.88"
- Width 3.13"
- Color Clear
- Material Vinyl
- Weight 0.25 lbs
Product Information
- Brand Advantus
- MFR # 75419
- Zoro # G4054965
- UPC # 91141754198
- Country of Origin China
- Category Name Badges
Dimensions
Length | 4.88" |
Width | 3.13" |
Name Badge Label Length | 4.25" |
Name Badge Holder Width | 2.63" |
Name Badge Label Width | 2.38" |
Name Badge Holder Length | 4.38" |
Details
Description
Advantus Security ID Badge Holder, Vertical, 3 3/8w x 4 1/4h, Clear, 50/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Low-Odor Dry Erase Marker Starter Set, X-Fine Needle Tip, Assrtd, PK5 (1884310)
- DURO BAG Grocery Bag, Brn, 13-3/4"L, 7-1/16" W, PK400 (70212)
- ACROPRINT Acroprint ES900 Electronic Time Clock 3 In 1 Document Stamp (01-0209-000)
- ADVANTUS Polypropylene Pencil Box with Lid (AVT-34104)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Assrtd, PK20 (75552)
- ADVANTUS DIY Magnetic Name Badge Kit, PK20 (97033)
- ADVANTUS Government/Military ID Holders, Vert, PK50 (97097)
- ADVANTUS Proximity ID Badge Holder, Vertica, PK50 (75451)
- ADVANTUS Badge Straps w/Clip, 0.38" x 2.75", Clear, PK100 (75410)
- ADVANTUS ID Badge Holders, Vert, 2.5"x3.5", PK50 (75684)
- AVERY Name Badge Kit w/Badges/Lanyards/Tickets, 25/PK, WE/CL/BK 25PK (AVE8520)
- Advantus Name Badges