Motor Grounding Ring, One Piece
Mfr # SGR-55-UKIT
Zoro # G707685040
product price: $599.99
/ea
Free Shipping & Returns
Key Features
Features
Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Includes
(1) 3 mm Allen Wrench, (1) 5/64 in Allen Wrench, (4) 5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
System of Measurement
Metric
Standards
ISO-9001 Certified, UL Listed
Ring Construction
One Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGR-55-UKIT
Zoro #
G707685040
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Shaft Diameter
55 mm
Ring Outside Diameter
89 57/64 mm
Details
Item
Motor Grounding Ring
Features
Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Includes
(1) 3 mm Allen Wrench, (1) 5/64 in Allen Wrench, (4) 5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
System of Measurement
Metric
Standards
ISO-9001 Certified, UL Listed
Ring Construction
One Piece
Includes Mounting Hardware
Yes
For Motor Frame Type
IEC
Compatible Motor Frame
200L, 225M(2 Pole), 225S
Material
Aluminum
Description
Motor Grounding Ring, Compatible Motor Frame 200L, 225M(2 Pole), 225S, For Motor Frame Type IEC, For Nominal Shaft Diameter 55 mm, Material Aluminum, Ring Construction One Piece, Ring Outside Diameter 89 57/64 mm, System of Measurement Metric, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.