Zoro Homepage

Motor Grounding Ring, Split

  • Mfr # SGR-95-UKIT-2A4

  • Zoro # G907685031


product price: $1,610.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Standards
ISO-9001 Certified, UL Listed
Features
Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Compatible Motor Frame
335L, 335M, 355L, 355M (4, 6, 8, or 10-Pole)
For Nominal Shaft Diameter
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGR-95-UKIT-2A4
Zoro #
G907685031
UPC #
-
Country of Origin
United States

Dimensions

For Nominal Shaft Diameter
95 mm
Ring Outside Diameter
129 57/64 mm

Details

Item
Motor Grounding Ring
Material
Aluminum
Standards
ISO-9001 Certified, UL Listed
Features
Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Compatible Motor Frame
335L, 335M, 355L, 355M (4, 6, 8, or 10-Pole)
System of Measurement
Metric
Includes
(1) 3 mm Allen Wrench, (1) 5/64 in Allen Wrench, (4) 5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
Includes Mounting Hardware
Yes
For Motor Frame Type
IEC
Ring Construction
Split

Description

Motor Grounding Ring, Compatible Motor Frame 335L, 335M, 355L, 355M (4, 6, 8, or 10-Pole), For Motor Frame Type IEC, For Nominal Shaft Diameter 95 mm, Material Aluminum, Ring Construction Split, Ring Outside Diameter 129 57/64 mm, System of Measurement Metric, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.