Shop AEMC INSTRUMENTS
See all product information
Create Account
DigtalTransformerRatiometr, 15ft TestLead
- Mfr # 8511
- Zoro # G822935464
product price:Â
$
4,839.99
/ea
Free Shipping & Returns
Key Features
Includes
Testing Functions
Polarity, Turns Ratio
Excitation Voltage - Maximum
30 V
Display Screen Type
LCD
Battery Chemistry
Nickel Metal Hydride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8511
- Zoro #
- G822935464
- UPC #
- 685338160109
- Country of Origin
- United States
- Includes
- Testing Functions
- Polarity, Turns Ratio
- Excitation Voltage - Maximum
- 30 V
- Display Screen Type
- LCD
- Item
- Digital Transformer Ratiometer
- Battery Chemistry
- Nickel Metal Hydride
- Excitation Current - Maximum
- 2 A
- Turns Ratio Range
- 0.8 to 1,000; 0.8:1 to 8,000:1
- Display Type
- Digital
- Turns Ratio Accuracy
- +/-0.1%, +/-0.2%, +/-0.25%, +/-0.5%
- Features
- Standards
- IEC 60068-2-27, IEC 60068-2-31, IEC 60068-2-6, IEC 60529, IEC 61010-2-030, IEC 61326-1
- Number of Batteries Required
- 6
- Power Source
- AC Adapter, Battery, Wire Leads
- Power Source - TS Only
- AC Adapter, Battery, Wire Leads
- Power Source - old
- AC Adapter, Battery, Wire Leads
Dimensions
- Battery Size
- AA
- Test Lead Length
- 15 ft
- Fits Chest Size
Description
Digital Transformer Ratiometer, Battery Chemistry Nickel Metal Hydride, Battery Size AA, CAT Safety Rating Not Applicable, Display Screen Type LCD, Display Type Digital
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.