Shop HOEFER
See all product information
Create Account
Gel Electrophoresis Unit, 27 cm L
- Mfr # SUB20
- Zoro # G622632105
product price:Â
$
1,036.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) 1 mm Thick, 16-Well Combs, (2) Buffer Recirculation Ports, Buffer Chamber Assembly, Colored Loading Strips, Running Tray with Casting Gates, Safety Lid with High Voltage Leads
Wire Rope Length
27 cm
Overall Diameter
8 cm
Overall Width
47 1/2 cm
Material
Metal, Plastic, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUB20
- Zoro #
- G622632105
- UPC #
- -
- Country of Origin
- United States
- Includes
- (2) 1 mm Thick, 16-Well Combs, (2) Buffer Recirculation Ports, Buffer Chamber Assembly, Colored Loading Strips, Running Tray with Casting Gates, Safety Lid with High Voltage Leads
- Material
- Metal, Plastic, Rubber
- Item
- Gel Electrophoresis Unit
- Product Type
- Gel Electrophoresis Unit
- Shell Material
- Metal, Plastic, Rubber
Dimensions
- Wire Rope Length
- 27 cm
- Overall Diameter
- 8 cm
- Overall Width
- 47 1/2 cm
- Overall Length
- 27 cm
- Length
- 27 cm
Description
Gel Electrophoresis Unit,27 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.