Aemc Instruments
Power/Energy Logger, Max Watts 1.56GW
- Zoro #: G5505512
- Mfr #: PEL 103
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,977.94
Aemc Instruments #PEL 103 Specifications
- Zoro #: G5505512
- Mfr #: PEL 103
- Item: Power/Energy Logger
- Sampling Rate: 250 MS/sec
- Phase: 3
- Includes: (12) Color Coded ID Markers, (3) MiniFlex(R) MA193-10-BK Sensors, (4) Black Test Leads with Alligator Clips, Carrying Bag, USB SD Card Adapter
- Max. Watts: 1.56GW
- Kit Current Capability: 1 to 6000A
- Display: Monochrome LCD
- Voltage Accuracy: +/-0.2%
- Voltage Channels: 3
- Max. VA: 2GVA
- Power Factor: 0 to 1
- Max. DC Voltage: 1000V
- Current Channels: 3
- AC Response: TRMS
- Data Logging: Yes
- Calibration Certificate: None
- Max. AC Voltage: 1,000
- Harmonic Capture Range: 50th
- Current Accuracy: Dependent on Current Probe Used
- Safety Rating: CAT IV 600V, ETL
- Calibration Frequency: 42.5 to 69 to 400 Hz
- Max. DC Amps: 1,000 A
- Crest Factor: I=6.5, V=6.5
- Peak Capture: No
- Manufacturers Warranty Length: 2 yr
- Max. AC Amps: 6,500 A
- Storage: 32 GB
- Country of Origin (subject to change): France
Description
Power/Energy Logger, 3 Phase, 1.56GW Max. Watts, Kit Current Capability 1 to 6000A, 6,500 A Max. AC Amps, 3 Current Channels, 1,000 Max. AC Voltage, 3 Voltage Channels, Calibration Frequency 42.5 to 69 to 400 Hz, True RMS AC Response, Display Monochrome LCD, Safety Rating ETL, CAT IV 600V, Data Logging Yes, Calibration Certificate None, Includes Carrying Bag, (4) Black Test Leads with Alligator Clips, (3) MiniFlex(R) MA193-10-BK Sensors, (12) Color Coded ID Markers, USB SD Card Adapter
Reviews of Aemc Instruments #PEL 103
Explore more
- Aemc Instruments Power Quality Analyzer, Max Watts 9999kW 8336 W/4 193-24-BK
- Leviton VOLTAGE OR CURRENT METERS SERIES 1000 120 208 240 V 400:0.1A 1N240-4D
- Dranetz Power Quality Analyzer, 1000TW Max. Watts HDPQ-SPGAFLEX6KPKG
- Fluke Power/Condition Monitor, 3 Phase FLUKE 3540 FC KIT
- Dranetz Power Quality Handbook Set HANDBOOK-SET
- Panduit Smartzone Zero-ru Inline Meter (32A Three Phase IEC 60309 Commando Plu GM-A0904BL
- Panduit Smartzone Zero-ru Inline Meter (16A Single Phase IEC 60309 Commando Pl GM-A0901BL
- Panduit Smartzone Zero-ru Inline Meter (32A Single Phase IEC 60309 Commando Pl GM-A0903BL
- Leviton VOLTAGE OR CURRENT METERS SUBMETER 4X 1 10 KWH 6S101-D01
- Leviton Indoor Kit 1 Split Core 120V 800A 1K120-8W
- Dranetz Power Qlty Anlz Kit, 6000A, HDPQ Xplorer HDPQ-P-XAFLEX6KPKG
- Aemc Instruments Power Meters and Analyzers