Micro Ohm Meter, 1u Ohms-400 Ohms

  • Mfr # 6240

  • Zoro # G8534714


product price:  $3,908.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
(2) 10 ft Cables with (10) A Kelvin Clips, Power Cord, USB Cable
Resolution
1u Ohms to 100m Ohms
Data Storage
99 Test Results
Interface
USB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6240
Zoro #
G8534714
UPC #
685338010053
Country of Origin
France

Dimensions

Display Size
4.6 in

Details

Item
Micro Ohmmeter
Power Source
Battery
Includes
(2) 10 ft Cables with (10) A Kelvin Clips, Power Cord, USB Cable
Resolution
1u Ohms to 100m Ohms
Data Storage
99 Test Results
Interface
USB
Accuracy
+/-0.25%
Output Current
10mA to 10A
Resistance Range - Milli and Microhm Meters
4 miliohm to 400 ohm
Resistance Range
5u ohm to 400 ohm
Safety Rating
CAT III 50V
Display
Backlit Dual Line LCD
Counts
4,000
Communication Protocol
USB
Maximum Insulation Resistance
50 microohm
Minimum Insulation Resistance
2 microohm
Number of Digits
4
Insulation Resistance Resolution
1 microohm
Calibration Certificate Included
No Certification Included
Alert Type
Digital Display
Testing Functions
Low Resistance
Data Output Type
USB
Instrument Style
Briefcase
Test Current
10A
IP Rating
IP53, IP64

Description

Micro Ohmmeter, Alert Type Digital Display, Communication Protocol USB, IP Rating IP53, IP64, Insulation Resistance Resolution 1 microohm, Maximum Insulation Resistance 50 microohm, Minimum Insulation Resistance 2 microohm, Number of Digits 4, Power Source Battery, Test Current 10A, Display Size 4.6 in, Includes (2) 10 ft Cables with (10) A Kelvin Clips, Power Cord, USB Cable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.