Meohmmeter/Insulation Tester

  • Mfr # 6555

  • Zoro # G022935660


product price:  $8,861.99
/ea
Free Shipping & Returns

Key Features

Power Source
AC Adapter, Battery
Includes
DataView Software
Display Screen Type
LCD with Backlight
Backlit Digital Display
Yes
Leakage Current Range
0 to 10 mA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6555
Zoro #
G022935660
UPC #
685338150254
Country of Origin
France

Dimensions

Tool Length
13.4 in
Tool Width
11.8 in
Tool Height
7.9 in

Details

Item
Megohmmeter and Insulation Tester
Power Source
AC Adapter, Battery
Includes
DataView Software
Display Screen Type
LCD with Backlight
Backlit Digital Display
Yes
Leakage Current Range
0 to 10 mA
Low Resistance Range
10 kiloohm to 2 teraohm
Minimum DC Current Measured
1 picoA
Instrument Style
Briefcase
Maximum DC Current Measured
9.9999 mA
Minimum DC Voltage Measured
1 V
Features
Automatic Calculation of Dielectric Absorption Ratio (DAR) and Polarization Index (PI), Continuity Buzzer, Pass/Fail Indicator
Waterproof
No
PI/DAR Testing
Yes
Data Output Type
USB
IP Rating
IP54
Input Impedance
3 megaohm
Calibration Certificate Included
No Certification Included
Minimum Capacitance Measured
0.005 uF
Timed Ramp Voltage Test
Yes
Live Circuit Voltage Measurement - Minimum
1 V
Maximum Operating Temperature
95 Degrees F
Greater Than 30V Warning
Yes
Live Circuit Voltage Measurement - Maximum
4,000 V DC
Test Current
5 mA
Alert Type
Digital Display, Audible
Insulation Limit Alarm
Yes
Number of Batteries Required
2
Maximum Capacitance Measured
19.99 uF
Maximum Insulation Resistance
30 teraohm
Digital Memory Capacity
256 Registers
Capacitance Auto Discharge
Yes
Maximum DC Voltage Measured
4 kV
Resistance Accuracy
+/-15%, +/-20%, +/-5%
Minimum Insulation Resistance
10 kiloohm
Maximum AC Voltage Measured
4 kV
USB Data Download Included
Yes
Minimum AC Voltage Measured
1 V
Testing Functions
Insulation Resistance
Standards
CE, IEC-61557 Parts 1 and 2, IEC/EN 61010-2-034, IEC/EN BS EN 61010-2-034
Pass/Fail Selection Limits
Yes
Test Voltage
1,000V DC, 10,000V DC, 15,000V DC, 2,500V DC, 5,000V DC, 500V DC
Dustproof
Yes
Minimum Operating Temperature
32 Degrees F
CAT Safety Rating
CAT IV 1000V
Data Logger
Yes
Remote Test Probe Included
No
Number of Records Stored
256
Display Type
Digital
Battery Chemistry
Nickel Metal Hydride
Includes Software
Yes

Description

Megohmmeter and Insulation Tester, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT IV 1000V, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof Yes, Greater Than 30V Warning Yes, Includes DataView Software, Insulation Limit Alarm Yes, Maximum Insulation Resistance 30 teraohm, Minimum Insulation Resistance 10 kiloohm, PI/DAR Testing Yes, Pass/Fail Selection Limits Yes, Power Source AC Adapter, Battery, Remote Test Probe Included No

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.